Menu Search
Incandescent Light Bulbs Incandescent Lamp, 50W 120V, A21

CURRENT POWERED BY GE #50/150-1PK

Incandescent Lamp, 50W 120V, A21

SKU #04316897494
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Lamp
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Three-Way
Voltage: 120V
Color: Soft White
Lumens: 615L
Color Temperature: 2800K
Average Life - hrs: 1200
Length: 5.25 in.
Operating Position: Universal burning

Additional Info: Diameter: 2.625 in.; Finish: Soft white