Menu Search
Incandescent Light Bulbs Incandescent Lamp, 50 W, 28 V, PAR36 Bulb, Screw Terminals Base, 400 hrs, 2.75 in. L
CURRENT POWERED BY GE #4402A

Incandescent Lamp, 50 W, 28 V, PAR36 Bulb, Screw Terminals Base, 400 hrs, 2.75 in. L

SKU # 04316812961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 18W
Lamp Style: Amber Lens CIM Signal
Voltage: 28V
Length: 2.75 in.
Packaging: (priced per lamp)