Menu Search
CURRENT POWERED BY GE #4C7/W-CD2-120

Incandescent Lamp, 4W, C-7, Candelabra Screw (E12), 3000 hrs, 2.12 in. L, 2800K

SKU # 04316816001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Lamp
Bulb Shape: C7
Bulb: C-7
Base: Candelabra Screw (E12)
Watts: 4W
Lamp Style: Nightlights
Voltage: 120V
Color: White
Color Temperature: 2800K
Average Life - hrs: 3000
Length: 2.12 in.
Packaging: 240