Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #4406

Incandescent Lamp, 35 W, 12.8 V, PAR36 Bulb, Screw Terminals Base, 300 hrs, 2.75 in. L

SKU # 04316824430
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 35W
Lamp Style: Tractor
Voltage: 12.8V
Average Life - hrs: 300
Length: 2.75 in.
Packaging: 12 (priced per lamp)