Menu Search
CURRENT POWERED BY GE #25A/TG-6PK-120

Incandescent Lamp, 25 W, 120 V, Medium Base, 2000 hrs, 3.87 in. L

SKU # 04316849725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Light Bulb
Bulb Shape: A19
Bulb: A-19
Base: Medium
Watts: 25W
Lamp Style: Party Light
Voltage: 120V
Average Life - hrs: 2000
Length: 3.87 in.
Packaging: 120