Menu Search
CURRENT POWERED BY GE #150PAR46/TS

Incandescent Lamp, 150W, 3 Prong, PAR-46, 4 in.

SKU # 04316835327
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Lamp
Bulb: PAR-46
Base: 3 Prong
Watts: 150W
Lamp Style: Reflector
Voltage: 115V
Color: Soft White
Finish: Frosted
Lumens: 1750 Initial
Color Temperature: 2700K - 2999K
Dimmable: Yes
Average Life - hrs: 6000
Length: 4 in.
Packaging: 12/Case