Menu Search
Incandescent Light Bulbs Incandescent Lamp, 12 W, 12 V, PAR36 Bulb, Screw Terminals Base, 150 hrs, 2.75 in. L
CURRENT POWERED BY GE #4044

Incandescent Lamp, 12 W, 12 V, PAR36 Bulb, Screw Terminals Base, 150 hrs, 2.75 in. L

SKU # 04316840588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 12W
Lamp Style: Emergency Lighting
Voltage: 12V
Average Life - hrs: 150
Length: 2.75 in.
Packaging: (priced per lamp)