Menu Search
Incandescent Light Bulbs Incandescent Lamp, 100 W, 13 V, PAR46 Bulb, Screw Terminals Base, 25 hrs, 3.12 in. L
CURRENT POWERED BY GE #4537

Incandescent Lamp, 100 W, 13 V, PAR46 Bulb, Screw Terminals Base, 25 hrs, 3.12 in. L

SKU # 04316824742
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 100W
Lamp Style: Aircraft Landing
Voltage: 13V
Average Life - hrs: 25
Length: 3.12 in.
Packaging: (priced per lamp)