Menu Search

CURRENT POWERED BY GE #4509X

Incandescent Lamp, 100 W, 13 V, PAR36 Bulb, Screw Terminals Base, 25 hrs, 2.75 in. L

SKU: 04316841503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Beam Light Bulb
Base: Screw Terminals
Watts: 100W
Lamp Style: Marine Spotlamp
Voltage: 13V
Average Life - hrs: 25
Length: 2.75 in.
Packaging: (priced per lamp)