Menu Search
Incandescent Light Bulbs Incandescent, G25, Medium Screw E26, 40W, 120V
CURRENT POWERED BY GE #40G25/W-CPK-120

Incandescent, G25, Medium Screw E26, 40W, 120V

SKU # 04316825547
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: G25
Bulb: G-25
Base: Medium Screw (E26)
Watts: 40W
Voltage: 120V
Color: Warm White
Lumens: 370
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 4.5 in.

Incandescent; Bulb: G25; Base: Medium Screw E26; 40W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 370; Color Temperature: 2500K

Additional Info: Diameter: 3.125 in.