Menu Search
Incandescent Light Bulbs Incandescent, G16.5, Candelabra Screw E12, 40W, 120V
CURRENT POWERED BY GE #40GC-12PK-120

Incandescent, G16.5, Candelabra Screw E12, 40W, 120V

SKU # 04316814958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pack of 12
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: G16-1/2
Bulb: G-16.5
Base: Candelabra Screw (E12)
Watts: 40W
Lamp Style: Decorative, Globe
Voltage: 120V
Color: Warm White
Lumens: 320
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 3 in.

Incandescent; Bulb: G16.5; Base: Candelabra Screw E12; 40W; Lamp Style: Decorative, Globe; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 320; Color Temperature: 2500K

Additional Info: Diameter: 2.063 in.