Menu Search
Incandescent Light Bulbs Incandescent, G16.5, Candelabra Screw E12, 25W, 120V

CURRENT POWERED BY GE #25GC-12PK-120

Incandescent, G16.5, Candelabra Screw E12, 25W, 120V

SKU #04316811303
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: G16-1/2
Bulb: G-16.5
Base: Candelabra Screw (E12)
Watts: 25W
Lamp Style: Decorative, Globe
Voltage: 120V
Color: Cool White
Lumens: 220
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 3 in.
Packaging: 120/Case

Incandescent; Bulb: G16.5; Base: Candelabra Screw E12; 25W; Lamp Style: Decorative, Globe; 120V; Color: Cool White; Average Life - hrs: 1500; Lumens: 220; Color Temperature: 2500K