Menu Search
Incandescent Light Bulbs Incandescent, F15, Medium Screw E26, 40W, 120V

CURRENT POWERED BY GE #40FM/W/CF2-TP4

Incandescent, F15, Medium Screw E26, 40W, 120V

SKU #04316875342
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: F15
Bulb: F-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Decorative, Flame Tip
Voltage: 120V
Color: Warm White
Lumens: 315
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 4.37 in.
Packaging: 4 Case

Incandescent; Bulb: F15; Base: Medium Screw E26; 40W; Lamp Style: Decorative, Flame Tip; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 315; Color Temperature: 2500K