Incandescent, CA10, Candelabra Screw E12, 25W, 120V

SKU: 04316815777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent
Bulb Shape: CA10
Bulb: CA-10
Base: Candelabra Screw (E12)
Watts: 25W
Lamp Style: Decorative, Bent Tip
Voltage: 120V
Color: Warm White
Lumens: 220
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 4.12 in.
Packaging: 25 pack
Manufacturer Series: Crystal Clear®
Incandescent; Bulb: CA10; Base: Candelabra Screw E12; 25W; Lamp Style: Decorative, Bent Tip; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 220; Color Temperature: 2500K
Additional Info: Diameter: 1.25 in.