Menu Search
Incandescent Light Bulbs Incandescent, BR40, Medium Screw E26, 65W, 120V
CURRENT POWERED BY GE #65R40/FL/MI-6PK

Incandescent, BR40, Medium Screw E26, 65W, 120V

SKU # 04316814016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 6
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 65W
Lamp Style: Flood, Indoor
Voltage: 120V
Color: Soft White
Lumens: 580
Color Temperature: 2600K
Average Life - hrs: 2000
Length: 6.56 in.

Incandescent; Bulb: BR40; Base: Medium Screw E26; 65W; Lamp Style: Flood, Indoor; 120V; Color: Soft White; Average Life - hrs: 2000; Lumens: 580; Color Temperature: 2600K

Additional Info: Diameter: 5 in.