Menu Search
Incandescent Light Bulbs Incandescent, B13, Medium Screw E26, 40W, 120V

CURRENT POWERED BY GE #40BM-CD2-120

Crystal Clear® Incandescent, B13, Medium Screw E26, 40W, 120V

SKU #04316812993
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: B13
Bulb: B-13
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Decorative, Bent Tip
Voltage: 120V
Color: Warm White
Lumens: 370
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 3.75 in.

Incandescent; Bulb: B13; Base: Medium Screw E26; 40W; Lamp Style: Decorative, Bent Tip; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 370; Color Temperature: 2500K