CURRENT POWERED BY GE #40BC-25PK-120

Incandescent, B10, Candelabra Screw E12, 40W, 120V

SKU: 04316815788
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: B10
Bulb: B-10
Base: Candelabra Screw (E12)
Watts: 40W
Lamp Style: Decorative, Blunt Tip
Voltage: 120V
Color: Warm White
Lumens: 370
Color Temperature: 2500K
Average Life - hrs: 1500
Length: 3.75 in.
Description
Incandescent; Bulb: B10; Base: Candelabra Screw E12; 40W; Lamp Style: Decorative, Blunt Tip; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 370; Color Temperature: 2500K
Additional Info: Diameter: 1.25 in.