Menu Search
CURRENT POWERED BY GE #150A/CL-12PK-120

Incandescent, A21, Medium Screw E26, 150W, 120V

SKU # 04316816068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 2710
Color Temperature: 2900K
Average Life - hrs: 750
Length: 5.37 in.
Packaging: 12/Case

Incandescent; Bulb: A21; Base: Medium Screw E26; 150W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 750; Lumens: 2710; Color Temperature: 2900K