CURRENT POWERED BY GE #72A/W/H/MSP-2PK

Incandescent, A19, Medium Screw E26, 72W, 120V

SKU: 04316863005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 72W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 1270
Color Temperature: 3000K
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
CRI: 100
Manufacturer Series: GE energy-efficient soft white
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 72W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1000; Lumens: 1270; Color Temperature: 3000K
Additional Info: Diameter: 2.375 in.