Menu Search

CURRENT POWERED BY GE #60A/PL-6PK-120

Incandescent, A19, Medium Screw E26, 60W, 120V

SKU: 04316841624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Plant
Voltage: 120V
Lumens: 630
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
Operating Position: Universal
Packaging: 30/Case
Description
Incandescent; Bulb: A19; Base: Medium Screw E26; 60W; Lamp Style: Plant; 120V; Average Life - hrs: 1000; Lumens: 630