Menu Search
CURRENT POWERED BY GE #40A-48PK-120

Incandescent, A19, Medium Screw E26, 40W, 120V

SKU # 04316813255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 505
Color Temperature: 2700K
Average Life - hrs: 1000
Length: 4.33 in.
Packaging: 48 Case

Incandescent; Bulb: A19; Base: Medium Screw E26; 40W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1000; Lumens: 505; Color Temperature: 2700K