Menu Search
Incandescent Light Bulbs Incandescent, A19, Medium Screw E26, 29W, 120V

CURRENT POWERED BY GE #29A/CL/H-2PK

RevealĀ® Incandescent, A19, Medium Screw E26, 29W, 120V

SKU #04316878795
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pack of 2
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 29W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 430
Color Temperature: 2850K
Average Life - hrs: 1000
Length: 4.43 in. (112.5mm)
CRI: 100

Incandescent; Bulb: A19; Base: Medium Screw E26; 29W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1000; Lumens: 430; Color Temperature: 2850K

Additional Info: Diameter: 2.375 in.