Menu Search
Incandescent Light Bulbs Incandescent, A19, Medium Screw E26, 25W, 120V

CURRENT POWERED BY GE #25A/TY-6PK-120

Incandescent, A19, Medium Screw E26, 25W, 120V

SKU #04316849728
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Standard, Party Light
Voltage: 120V
Color: Yellow
Average Life - hrs: 2000
Length: 3.87 in.
Operating Position: Universal
Packaging: 120/Case

Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: Standard, Party Light; 120V; Color: Yellow; Average Life - hrs: 2000