Menu Search
Incandescent Light Bulbs Incandescent, A15, Medium Screw E26, 60W, 120V
CURRENT POWERED BY GE #60A15/W/CF-CD2

Incandescent, A15, Medium Screw E26, 60W, 120V

SKU # 04316814029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 60W
Lamp Style: Standard
Voltage: 120V
Color: Soft White
Lumens: 650
Color Temperature: 2700K
Average Life - hrs: 1500
Length: 3.5 in.

Incandescent; Bulb: A15; Base: Medium Screw E26; 60W; Lamp Style: Standard; 120V; Color: Soft White; Average Life - hrs: 1500; Lumens: 650; Color Temperature: 2700K

Additional Info: Diameter: 1.875 in.