Menu Search
Incandescent Light Bulbs Incandescent, A15, Medium Screw E26, 40W, 120V

CURRENT POWERED BY GE #40A15/F-120PK-120

A-Line Incandescent, A15, Medium Screw E26, 40W, 120V

SKU #04316827451
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Standard
Voltage: 120V
Color: Warm White
Lumens: 355
Color Temperature: 2600K
Average Life - hrs: 1500
Length: 3.5 in.
Operating Position: Universal
Packaging: 120/Case

Incandescent; Bulb: A15; Base: Medium Screw E26; 40W; Lamp Style: Standard; 120V; Color: Warm White; Average Life - hrs: 1500; Lumens: 355; Color Temperature: 2600K