Menu Search
Incandescent Light Bulbs Incandescent, A15, Medium Screw E26, 15W, 130V
CURRENT POWERED BY GE #15A15

Incandescent, A15, Medium Screw E26, 15W, 130V

SKU # 04316812658
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: A15
Bulb: A-15
Base: Medium Screw (E26)
Watts: 15W
Lamp Style: Standard
Voltage: 130V
Finish: Inside Frost
Lumens: 115
Average Life - hrs: 2500
Length: 3.5 in.

Incandescent; Bulb: A15; Base: Medium Screw E26; 15W; Lamp Style: Standard; 130V; Finish: Inside Frost; Average Life - hrs: 2500; Lumens: 115