You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CURRENT POWERED BY GE #4546

Halogen Lamp, 2 W, 4.7 V, PAR36 Bulb, Screw Terminals Base, 100 hrs, 2.75 in. L

SKU # 04316824780
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealed Beam Halogen Light Bulb
Base: Screw Terminals
Lamp Style: Hand Lantern
Voltage: 4.7V
Amps: 0.5A
Length: 2.75 in.
Packaging: (priced per lamp)