CURRENT POWERED BY GE #4509

Customer Item

SKU: 04316824650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Airport Incandescent Bulb
Bulb: PAR-36
Base: Screw Terminal
Watts: 100W
Lamp Style: Aircra ft.
Voltage: 13V
Color: Clear
Average Life - hrs: 25
Length: 2.75 in.
Packaging: 12