Menu Search
Incandescent Light Bulbs Lamp, Incandescent; A19; Medium Screw E26; 25W; 12V

ANGELO BROTHERS #03422

Lamp, Incandescent; A19; Medium Screw E26; 25W; 12V

SKU #03072103422
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 25W
Lamp Style: Standard, General Purpose
Voltage: 12V
Finish: Frosted
Lumens: 250
Average Life - hrs: 2500
Length: 4.5 in.
Packaging: 6 (Priced per Lamp)

Incandescent; Bulb: A19; Base: Medium Screw E26; 25W; Lamp Style: Standard, General Purpose; 12V; Finish: Frosted; Average Life - hrs: 2500; Lumens: 250