ABB #5911-086-15

Lamp, Incandescent; BA9S; Ba9s; 2W; 130V AC/DC

SKU: 66201925618
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Bulb Shape: BA9S
Bulb: BA-9S
Base: BA9s
Watts: 2W
Voltage: 130V AC/DC
Finish: Clear
Lumens: 120
Average Life - hrs: 7500
Manufacturer Series: 5911
Description
Incandescent; Bulb: BA9S; Base: Ba9s; 2W; Lamp Style: ; 130V AC/DC; Finish: Clear; Average Life - hrs: 7500; Lumens: 120