MOLEX #606

Incandescent Outlet Box Keyless

SKU: 78678861648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent Outlet Box
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 300W
Voltage: 600V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: Wire Leads
Construction - Material: Rubber
Construction - Style: Watertight Lip
Finish: Yellow
Incandescent Lamp Holders: Type - Incandescent Outlet Box; Operator - Keyless; Lamp Base - Medium; Circuits - 1-Cct; Max Watts - 300W; Voltage - 600V; Mounting - Box, 3-1/4" or 4" OD; Terminals - Wire Leads; Construction - Material - Rubber; Construction - Style - Watertight Lip; Finish - Yellow