Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent Shell, Electrolier; Turn Knob; 250V; 250W
LEVITON #7070-PG

Lamp Holder, Incandescent Shell, Electrolier; Turn Knob; 250V; 250W

SKU # 07847706897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent Shell, Electrolier
Operator: Turn Knob
Lamp Base: Medium
Circuits: 2-Cct
Max Watts: 250W
Voltage: 250V
Mounting: Threaded Cap, 1/8 in. IPS
Terminals: Screw
Construction - Material: Metal
Finish: Polished Gilt/Brass