Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent Shell, Electrolier; Push Through; 250V; 660W

LEVITON #95110

Lamp Holder, Incandescent Shell, Electrolier; Push Through; 250V; 660W

SKU #07847749060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Incandescent Shell, Electrolier
Operator: Push Through
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Threaded Cap, 1/8 in. IPS
Terminals: (2) Screw
Construction - Material: Phenolic
Construction - Style: 2-Piece
Finish: Black