Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent Shell, Electrolier; Push Through; 250V; 660W
LEVITON #6098-PG

Lamp Holder, Incandescent Shell, Electrolier; Push Through; 250V; 660W

SKU # 07847706808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent Shell, Electrolier
Operator: Push Through
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Threaded Cap, 1/8 in. IPS
Terminals: Screw
Construction - Material: Aluminum
Construction - Style: Straight Body
Finish: Polished Gilt/Brass