LEVITON #157

Lamp Holder, Incandescent Pigtail; Keyless; 250V; 660W

SKU: 07847711760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent Pigtail
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Wire Lead
Terminals: Wire Leads 6 in., 14 AWG
Construction - Material: Phenolic
Finish: Black