Menu Search
LEVITON #8827-CW1

Lamp Holder, Incandescent Outlet Box; Pull Chain; 250V; 660W

SKU # 07847710310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Outlet Box
Operator: Pull Chain
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: (2) Screw
Construction - Material: Urea
Construction - Style: 1-Piece
Finish: White