Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent Outlet Box; Pull Chain; 250V; 660W

LEVITON #49816-C

Lamp Holder, Incandescent Outlet Box; Pull Chain; 250V; 660W

SKU #07847732290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Outlet Box
Operator: Pull Chain
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: (2) Clamp, 4-Wire
Construction - Material: Porcelain
Construction - Style: 1-Piece
Finish: White