Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent; Keyless; 600V; 1500W

LEVITON #8694-4

Lamp Holder, Incandescent; Keyless; 600V; 1500W

SKU #07847726915
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Operator: Keyless
Lamp Base: Mogul
Circuits: 1-Cct
Max Watts: 1500W
Voltage: 600V
Mounting: (2) 10/32 Screws
Terminals: Screw
Construction - Material: Porcelain
Construction - Style: Straight Body
Finish: White