Menu Search
Search
LEVITON #8871

Lamp Holder, Incandescent; Keyless; 250V; 660W

SKU # 07847727380
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Hole, 1-13/32 in. ID
Terminals: (1) Screw
Construction - Material: Porcelain
Construction - Style: Removable Strap
Finish: White