Menu Search

LEGRAND - PASS & SEYMOUR #19062

Lamp Holder, Incandescent Pony Cleat; Keyless; 250V; 660W

SKU: 78500701906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent Pony Cleat
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Surface, 2-Holes
Terminals: Screw
Construction - Material: Porcelain
Finish: White