Incandescent Outlet Box Keyless

SKU: 78500770202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent Outlet Box
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: Wire Leads, 6 in.
Construction - Material: Porcelain
Construction - Style: 1-Piece
Finish: White
Incandescent Lamp Holders: Type - Incandescent Outlet Box; Operator - Keyless; Lamp Base - Medium; Circuits - 1-Cct; Max Watts - 660W; Voltage - 250V; Mounting - Box, 3-1/4" or 4" OD; Terminals - Wire Leads, 6"; Construction - Material - Porcelain; Construction - Style - 1-Piece; Finish - White; Additional Information - Collar Neck, Grooved
Additional Info: Collar Neck, Grooved