Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent; Outlet Box; Pull Chain

ENGINEERED PRODUCTS CO #16512

Lamp Holder, Incandescent; Outlet Box; Pull Chain

SKU #78032116512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Outlet Box
Operator: Pull Chain
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: (2) Screw
Construction - Material: Phenolic
Construction - Style: 2-Piece
Finish: White

Additional Info: Collar Neck, Grooved