ALLIED MOULDED PRODUCTS #LH-13P

Lamp Holder, Incandescent; White

SKU: 08533987004
Manufacturer Series: LH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incandescent
Operator: Pull Chain
Lamp Base: Medium
Mounting: 3.5 in. or 4 in. Box
Construction - Material: Heat Resistant Thermoset
Additional Info: Size: 2-1/8 in. H x 4-9/16 in. W, Color: White, Nickel Plated Brass Screw Shell