Menu Search
Incandescent Lamp Holders Lamp Holder, Incandescent; Pull Chain; 250V; 660W

ALLIED MOULDED PRODUCTS #LH-12P

Lamp Holder, Incandescent; Pull Chain; 250V; 660W

SKU #08533987002
Manufacturer Series: LH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent
Operator: Pull Chain
Lamp Base: Medium
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: (2) Screw
Finish: White

Additional Info: Includes: 3 ft Pull Cord Extension