Menu Search
VOLUME LIGHTING #V6705-33

Wall Sconce, Brushed Nickel Fixture, Alabaster Glass Lens, Wall Mount, Traditional Fixture

SKU # 40013192703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sconces Fixture
Mounting: Wall
Fixture Style: Traditional
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster Glass
Lamp Quantity: 1
Lamp Rating: 100W
Size: WxH: 13-1/2 x 6-1/2 in.

Made with a traditional style, the 1-light wall sconce from the tolson collection depicts a glorious fusion of a wondrous brushed nickel finish with an impressive alabaster glass. Installation is truly painless with step by step instructions, perfect for any do-it-yourself project. With low upkeep requirements, the tolson collection is a great addition to any space. The lovely incandescent color further elevates this unity, making the wall sconce a proper fit for any indoor and an ideal addition to your dwelling's interior. Indulge your practical side with the superior craftsmanship of this fixture.

Additional Info: 6-3/4 in. Extends