Menu Search

VOLUME LIGHTING #V6705-79

Wall Sconce, Antique Bronze Fixture, Alabaster Glass Lens, Wall Mount, (1) Lamp

SKU: 40013192702
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sconces Fixture
Mounting: Wall
Color - Fixture: Antique Bronze
Color - Lens: Alabaster Glass
Lamp Quantity: 1
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Sconce Fixture; Mounting - Wall; Color - Fixture - Antique Bronze; Color - Lens - Alabaster Glass; Lamp Quantity - 1