Menu Search
Incandescent Ceiling and Wall Fixtures Bath and Vanity Fixture, Brushed Nickel Fixture, Alabaster Glass Lens, Contemporary Fixture
VOLUME LIGHTING #V1572-33

Bath and Vanity Fixture, Brushed Nickel Fixture, Alabaster Glass Lens, Contemporary Fixture

SKU # 40013192910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bath and Vanity Fixture
Fixture Style: Contemporary
Color - Fixture: Brushed Nickel
Color - Lens: Alabaster Glass
Lamp Quantity: 2
Lamp Rating: 100W
Size: WxH: 14-3/4 x 8-1/4 in.

Simple elegant fixture that provides lots of light yet does not compete with other decorations. Small oval mounting plate sets this apart from other vanity fixtures that have big and intrusive looking mounting plates. Perfect for situations needing light but do not want to draw attention to the light itself.

Additional Info: 7-1/4 in. Extends