TRANS GLOBE LIGHTING #3218BN

Vanity Light, Brushed Nickel Fixture, Modern Fixture, Glass, (3) Lamp, 60W, Medium Base Lamp

SKU: 78868893450
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vanity Fixture
Fixture Style: Modern
Material: Glass
Color - Fixture: Brushed Nickel
Lamp Quantity: 3
Lamp Rating: 60W
Lamp Socket: Medium Base
Size: LxWxH: 2 x 18 x 4 in.
Description
Downlighting Incandescent Ceiling and Wall Fixtures: Type - Vanity Fixture; Fixture Style - Modern; Material - Glass; Color - Fixture - Brushed Nickel; Lamp Quantity - 3; Lamp Rating - 60W; Lamp Socket - Medium Base; Size - 2 in. L x 18 in. W x 4 in. H; Additional Information - Incandescent Lamp
Additional Info: Incandescent Lamp