Ceiling Fixture, Heirloom Bronze Fixture, Satin Etched Glass Lens, Flush Mount, (1) Lamp

SKU: 78565277068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ceiling Fixture
Mounting: Flush
Fixture Style: Transitional
Material: Steel, Glass
Color - Fixture: Heirloom Bronze
Color - Lens: Satin Etched Glass
Lamp Quantity: 1
Lamp Rating: 60W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: WxH: 12-1/2 x 5-1/2 in.
Ceiling Flush Mount fixtures, by Sea Gull Lighting, are the perfect solution for lighting designs requiring a standard look and feel with durable, dependable quality. Aluminum trim and quick-lock glass diffusers add ease of installation to this collection of ceiling fixtures.
Additional Info: Mounted To Box Connection, A19 Incandescent Lamp, 120V