Bath Fixture, Two Tone Nickel Fixture, Satin Etched Glass Lens, Wall Mount

SKU: 78565240010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bath Fixture
Mounting: Wall
Fixture Style: Traditional
Material: Steel
Color - Fixture: Two Tone Nickel 
Color - Lens: Satin Etched Glass
Lamp Quantity: 2
Lamp Rating: 100W
Lamp Socket: Medium Base
Lamp Included: No
Size: WxH: 13 x 7-3/4 in.
Manufacturer Series: Alexandria Collection
Alexandria features two popular finishes in one, a two-toned Brushed and Polished Nickel, to coordinate across a wider range of bath hardware. The traditionally styled lines and Highlighted Satin Etched glass of the Alexandria bath collection from Sea Gull Lighting will unify a traditional bathroom and give interesting contrast to a more modern space. The assortment includes two-light, three-light and four-light vanity fixtures. Damp Rated. Most of these fixtures easily convert to LED by purchasing LED replacement lamps sold separately.
Additional Info: A19 Incandescent Lamp, 120V